Beli non woven di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Conductive Double-sided Non-woven Tape (Pita Akrilik Konduktif)atribut:
- Adhesive Strength (N/mm): 3.9/10
- Tensile Strength (N/mm): 4.9/10
- Color: Gray
- Width (mm): 182
- Thickness (mm): 0.05
- Length (mm): 257
- Adhesive: Acrylic conductive
- Base Material: Nickel plated polyester nonwoven fabric
- Feature: Conductivity, flexibility
- Material: Base material: Nickel-plated polyester nonwoven fabric, Adhesive: Acrylic conductive
- Release Liner: Silicone treated paper
- Size: B5
- TRUSCO Number: 479-9640
- Tape Length (m): 0.257
- Tensile Strength (N/10mm): 4.9
- York Non-Woven Hand Pads (Amplas Serabut)Deskripsi:A range of non-woven fibre hand pads for cleaning, blending and finishing applications. > White - Non-abrasive: For the removal of oxides and coatings, produces a scratch-free finish. > Grey - XX-fine: for light finishing on all materials as well as lacquer de-nibbing. > Maroon - X-fine: General-purpose hand pad for cleaning, blending and finishing, producing a regular constant finish. > Green - Fine: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbing and matt finishing on solid surfaces. > Black - Medium: For medium to coarse cleaning, blending and finishing with Silicon Carbide for a finer finish. > Brown -Coarse: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications, e.g. deburring edges of sheet materials to improve handling. > Size: 155 x 225mm. Supplied in packs of 10.atribut:
- Abrasive Type: Non-Woven
- Product Type: Pad
- Overall Width: 155mm
- Overall Length: 225mm
- TRUSCO Paper Wiper Nonwoven fabric RollDeskripsi:-Can be used as a dispensing type refill roll.-Uses a non-woven cloth made by ELLEAIR.-There is less fluff and less stiffness making it suitable for hard wiping.-Convenient hand palm size where 2 to 3 sheets can be connected for use as a large wipe.-Strong and durable, it can be used even if it is wet as it has sufficient strength.-Can be placed horizontally or vertically for use depending on the usage location.-Dirt wiping of manufacturing plants, disinfection work of food processing plants, inspection equipment maintenance.-Perforated Sewing Machine.atribut:
- Quantity per case: 250 cutsx1 roll
- Compatible Paper Tube Inner Diameter (mm): 24
- Color: White
- Roll Diameter (mm): 140
- Material: Pulp/Polypropylene(PP)Non-Woven Cloth
- Size (cm): 23x20
- Size (mmxm): 230x50
- ROHA Non Woven Wheel Pad (Mata Poles Non-Woven)atribut:
- Size (inchxmmxmm): 4x12x16
- Clean Matic Brush Long Handle (Sikat Gagang)Deskripsi:FREE 1 KEMOCENG (RANDOM) UNTUK PEMBELIAN PRODUK INI SELAMA STOCK TERSEDIAatribut:
- Dimension: 52x9x5cm
- Color: Random Color
- Material: Filament PBT (Polybutylene Terepthalate) Block PP (Polypropylene) Solid Plastic
- Japan Vilene Anti-Static WiperDeskripsi:Specification : Volume resistance: 5.0 to 10 -1ohmcm, thickness: 0.5mm, Electronic conjugation system conductive polymer - non-woven fabric material: polyester/nylon (Microfiber)
- TRUSCO Non-Woven Disposable Protective Clothing TrousersDeskripsi:The front part coats the surface so oil dirt and dust is difficult to penetrate and it also prevents penetration. The back part is excellent in breathability and it is difficult to steam. Harmful gases do not occur even if incinerated. It is a very light and easy to move pants.Use : Work site where dirt and dust are intense, painting work, cleaning work Material : Polypropylene (PP) nonwoven fabric, front part · sleeve part (front and rear) · foot part (front) · hood part: polyethylene (PE) surface coating, back part: polyethylene (PE) not coatedatribut:
- Size: 3L
- Specification: Disposable
- Color: Blue
- Mass (g): 130
- Inseam (cm): 83
- Waist (cm): 100 to 116
- Tensile Strength: Approximately 8.7x6.1kg/5cm wide
- Tear Strength (kg): Approximately 3.6 x 2.9 horizontal
- Purpose of Use: Dirty and dusty work site, coating work, cleaning work.
- NORTON BEAR-TEXTMU Non-Woven Disc Brushatribut:
- Grain Size (#): 120
- Outer DiameterxThicknessxHole Diameter: 100x16x15 (16)mm
- Maximum Working Rotation Speed (rpm): 13300
- Jason Polishing Pad Non Woven Wheel (Bantalan Pemoles / Polishing Pad)atribut:
- Size (Inchxmm): 4x100
- Item No.: 373-508
- Maximum RPM: 11000
- Maximum Speed (m/s): 80
- Union Non Woven Grinding Dish (VPN) (Amplas Non Woven)atribut:
- Diameter: 100mm - 4inch
- Sigmacell GeotextileDeskripsi:Non Woven Geotextile 150grFilterisasi, pemisah, kantong vertical gardenatribut:
- Size (m): 4x100 (per roll)
- RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)atribut:
- Color: Black
- Material: High Density Polyethylene (HDPE)
- Konaflex Non Woven Polishing Wheel Gray Line (Roda Poles Nylon)Deskripsi:Material Application:Nylon wheel fiber presses alumina or silicon carbide abrasive with high quality bond to ensure stable performanceFeatures:Stainless steel, metal, marble, aluminum, plastic, woodworking, derusting, cleaning, deburringAdvantage:Nylon wheel used in high speed polishing machine (3000 / min) does not burn the surface of the workpiece, does not blacken, has strong cutting force, sharp, durable, efficient anti blocking, high finish and good effect.atribut:
- Hole Diameter (mm): 12
- TORA Nylon Fiber Polishing Wheelatribut:
- Color: Red
- Size (inch): 4
- Maximum Speed (rpm): 11000
- VIROFELT Geotextile Non Woven PETDeskripsi:Geotextile Non Woven White 150gr Brand Virofelt Bahan Polyester (PET)Geotextile Non Woven terbuat dari serat polyester / polypropylene nir-anyaman (Polyester/Polypropylene non-woven geotextile) dengan bahan dasar bermutu tinggi yang di buat secara cermat dari mesin needle punched berteknologi tinggi.atribut:
- Area (m²): 400 (1roll)
- Material: PET (Polyester)
- Size (m): 4x100
- Non Brand Plat Strip BesiDeskripsi:Plat strip yang bisa digunakan untuk rangka atap, plafon, dan partisiatribut:
- Material: Galvanized Iron
- Thickness (mm): 5
- Width (mm): 50
- Lenght (mm): 6000
Daftar Harga non woven Terbaru October 2026
| ROHA Non-Woven Abrasive Wheel (Roda Amplas Non Woven) | Rp17.900 |
| 3M Conductive Double-sided Non-woven Tape (Pita Akrilik Konduktif) | Rp199.900 |
| York Non-Woven Hand Pads (Amplas Serabut) | Rp329.900 |
| TRUSCO Paper Wiper Nonwoven fabric Roll | Rp389.900 |
| ROHA Non Woven Wheel Pad (Mata Poles Non-Woven) | Rp7.900 |
| Clean Matic Brush Long Handle (Sikat Gagang) | Rp129.900 |
| Japan Vilene Anti-Static Wiper | Rp199.900 |
| TRUSCO Non-Woven Disposable Protective Clothing Trousers | Rp91.900 |
| NORTON BEAR-TEXTMU Non-Woven Disc Brush | Rp1.399.900 |
| Jason Polishing Pad Non Woven Wheel (Bantalan Pemoles / Polishing Pad) | Rp15.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jbP106342695-1.jpg)
/gpP103627601-1.jpg)
/4fP102132159-16.jpg)

/gpP106963601-1.jpg)
/P102264627-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/TRUSCO%20Non-Woven%20Disposable%20Protective%20Clothing%20Trousers/P102187371-1.jpg)

/29P109100081-1.jpg)
%20(Amplas%20Non%20Woven)/hhP101003629-2.jpg)


/7lP106836273-1.jpg)
/i3P107514651-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)